#6-32 x 21/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0926177| Mfr #: 1TKY3

$4.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926177 Mfr #: 1TKY3
Head Height: 1/8"Head Dia.: 1/4"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/64"
Dia./Thread Size: #6-32Screw Style: Socket Head Cap Screw
Thread Dia.: #6Thread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Zinc PlatedMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Rockwell Hardness: C38 to C44Thread Length: 21/32"
Length: 21/32"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 21/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 21/32 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.