#6-32 x 3/8" 18-8 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0859914| Mfr #: U51060.013.0037

$2.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859914 Mfr #: U51060.013.0037
Drive Size: 5/64"System of Measurement: Inch
Thread Dia.: #6Head Height: 1/8"
Screw Style: Socket Head Cap ScrewItem: Socket Flat Head Cap Screw
Head Dia.: 1/4"Temp. Range: -65 Degrees F to 300 Degrees F
Drive Type: Hex SocketDia./Thread Size: #6-32
Screw Head Type: FlatThread Direction: Right Hand
Thread Style: Fully ThreadedVented Hole Size: Not Vented
Thread Length: 3/8"Length: 3/8"
Screw Industry Standards: ASTM F879, ASME B18.3Fastener Finish: Plain
Material Grade: 18-8Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiRockwell Hardness: B80 to C32
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Stainless Steel, Material Grade 18-8, #6-32, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.