#6-32 x 5/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1100933| Mfr #: 1TKX9

$9.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100933 Mfr #: 1TKX9
Head Height: 1/8"Head Dia.: 1/4"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/64"
Dia./Thread Size: #6-32Screw Style: Socket Head Cap Screw
Thread Dia.: #6Thread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FRockwell Hardness: C38 to C44
Thread Length: 5/32"Length: 5/32"
Screw Industry Standards: ASTM F835, ASME B18.3Fastener Finish: Zinc Plated
Material Grade: Alloy SteelBasic Material: Steel
Min. Tensile Strength: 150, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 5/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/32 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.