15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#6-32 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0756752| Mfr #: 211040-PG

$2.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756752 Mfr #: 211040-PG
Head Height: 1/8"Head Dia.: 1/4"
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/64"
Dia./Thread Size: #6-32Screw Style: Socket Head Cap Screw
Thread Dia.: #6Thread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FMin. Tensile Strength: 145, 000 psi
Rockwell Hardness: C39 to C44Thread Length: 5/8"
Length: 5/8"Screw Industry Standards: ASTM F835, ASME B18.3
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.