7/16"-14 x 1-1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1982407| Mfr #: 211268-PG

$8.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982407 Mfr #: 211268-PG
Drive Type: Hex SocketSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Length: 1-1/2"Dia./Thread Size: 7/16"-14
Item: Socket Flat Head Cap ScrewThread Dia.: 7/16"
Basic Material: SteelMin. Tensile Strength: 145, 000 psi
Head Height: 7/16"Head Dia.: 11/16"
Screw Head Type: FlatRockwell Hardness: C39 to C44
Screw Industry Standards: ASTM F835, ASME B18.3Thread Length: 2-1/4"
Fastener Finish: Black OxideDrive Size: 1/4"
Material Grade: Alloy SteelTemp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.