7/16"-14 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1668791| Mfr #: 211262-PG

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668791 Mfr #: 211262-PG
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Flat Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 1/4"
Length: 1"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: 7/16"-14Thread Dia.: 7/16"
Min. Tensile Strength: 145, 000 psiHead Height: 7/16"
Head Dia.: 11/16"Rockwell Hardness: C39 to C44
Thread Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.