20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#8-32 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1013537| Mfr #: FHSIA0-80125-050P

$5.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013537 Mfr #: FHSIA0-80125-050P
Item: Socket Flat Head Cap ScrewFastener Thread Type: UNC
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelMaterial Grade: Alloy Steel
System of Measurement: InchScrew Head Type: Flat
Thread Style: Partially ThreadedDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Head Dia.: 5/16"Rockwell Hardness: C39 to C44
Thread Length: 7/8"Drive Size: 3/32"
Length: 1-1/4"Screw Industry Standards: ASTM F835, ASME B18.3
Vented Hole Size: Not VentedDia./Thread Size: #8-32
Thread Dia.: #8Min. Tensile Strength: 145, 000 psi
Head Height: 5/64"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50
Save 15%. Sign up for Z-mail.