#8-32 x 1-3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1365594| Mfr #: FHSIA0-80175-025P

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365594 Mfr #: FHSIA0-80175-025P
System of Measurement: InchBasic Material: Steel
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Black Oxide
Drive Type: Hex SocketScrew Head Type: Flat
Thread Style: Partially ThreadedItem: Socket Flat Head Cap Screw
Fastener Thread Type: UNCThread Direction: Right Hand
Length: 1-3/4"Screw Industry Standards: ASTM F835, ASME B18.3
Vented Hole Size: Not VentedDia./Thread Size: #8-32
Thread Dia.: #8Min. Tensile Strength: 145, 000 psi
Head Height: 5/64"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Thread Length: 7/8"
Drive Size: 3/32"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25
Save 15%. Sign up for Z-mail.