#8-32 x 1/2" Chrome Alloy Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1198687| Mfr #: MPB3566

$7.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198687 Mfr #: MPB3566
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchScrew Style: Socket Head Cap Screw
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Flat Head Cap ScrewHead Dia.: 5/16"
Rockwell Hardness: RC 33 to 39Screw Industry Standards: ASTM F835, ASME B18.3
Thread Style: Fully ThreadedFastener Thread Type: UNC
Thread Length: 1/2"Fastener Finish: Chrome Plated
Drive Size: 3/32"Material Grade: Alloy Steel
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #8-32
Length: 1/2"Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/64"Country of Origin (subject to change): Taiwan

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.