#8-32 x 2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2134876| Mfr #: FHSIA0-80200-025P

$5.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2134876 Mfr #: FHSIA0-80200-025P
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Head Height: 5/64"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Thread Length: 7/8"
Drive Size: 3/32"Length: 2"
Screw Industry Standards: ASTM F835, ASME B18.3Vented Hole Size: Not Vented
Dia./Thread Size: #8-32Thread Dia.: #8
Min. Tensile Strength: 145, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.