#8-32 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1087231| Mfr #: U07410.016.0037

$7.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087231 Mfr #: U07410.016.0037
Material Grade: Alloy SteelSystem of Measurement: Inch
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Item: Socket Flat Head Cap ScrewThread Style: Fully Threaded
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Basic Material: SteelDrive Type: Hex Socket
Fastener Finish: Black OxideVented Hole Size: Not Vented
Length: 3/8"Screw Industry Standards: ASME B18.3
Dia./Thread Size: #8-32Thread Dia.: #8
Min. Tensile Strength: 180, 000 psiHead Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: C37 to C44
Thread Length: 3/8"Drive Size: 3/32"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.