#8-32 x 3/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2290723| Mfr #: 1TKY6

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2290723 Mfr #: 1TKY6
Thread Style: Fully ThreadedItem: Socket Flat Head Cap Screw
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Vented Hole Size: Not VentedThread Direction: Right Hand
Screw Head Type: FlatSystem of Measurement: Inch
Head Dia.: 5/16"Rockwell Hardness: C38 to C44
Thread Length: 3/8"Fastener Thread Type: UNC
Drive Size: 3/32"Screw Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Zinc Plated
Length: 3/8"Material Grade: Alloy Steel
Dia./Thread Size: #8-32Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/64"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.