JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8-32 x 5/16" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2323632| Mfr #: FHSIA0-80031-100P

$2.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2323632 Mfr #: FHSIA0-80031-100P
Drive Type: Hex SocketBasic Material: Steel
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Screw Head Type: FlatScrew Style: Socket Head Cap Screw
Item: Socket Flat Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Black OxideThread Direction: Right Hand
Min. Tensile Strength: 145, 000 psiHead Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: C39 to C44
Thread Length: 5/16"Drive Size: 3/32"
Length: 5/16"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: #8-32Thread Dia.: #8
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.