#8-32 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2120894| Mfr #: 211052-PG

$2.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120894 Mfr #: 211052-PG
Fastener Thread Type: UNCScrew Head Type: Flat
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FBasic Material: Steel
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedItem: Socket Flat Head Cap Screw
System of Measurement: InchDrive Size: 3/32"
Length: 5/8"Screw Industry Standards: ASTM F835, ASME B18.3
Dia./Thread Size: #8-32Thread Dia.: #8
Min. Tensile Strength: 145, 000 psiHead Height: 5/64"
Head Dia.: 5/16"Rockwell Hardness: C39 to C44
Thread Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100
Save 15%. Sign up for Z-mail.