#8-32 x 5/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0303143| Mfr #: 1TKY7

$9.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303143 Mfr #: 1TKY7
Fastener Thread Type: UNCScrew Head Type: Flat
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Head Dia.: 5/16"Thread Style: Fully Threaded
Item: Socket Flat Head Cap ScrewSystem of Measurement: Inch
Drive Size: 3/32"Screw Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Zinc Plated
Length: 5/8"Material Grade: Alloy Steel
Dia./Thread Size: #8-32Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/64"Rockwell Hardness: C38 to C44
Thread Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 5/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25
Save 15%. Sign up for Z-mail.