JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0625283| Mfr #: FHSIA0-80087-100P

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625283 Mfr #: FHSIA0-80087-100P
Thread Direction: Right HandBasic Material: Steel
Temp. Range: -65 Degrees F to 300 Degrees FVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Material Grade: Alloy SteelScrew Head Type: Flat
System of Measurement: InchThread Style: Fully Threaded
Item: Socket Flat Head Cap ScrewDrive Type: Hex Socket
Drive Size: 3/32"Length: 7/8"
Screw Industry Standards: ASTM F835, ASME B18.3Dia./Thread Size: #8-32
Thread Dia.: #8Min. Tensile Strength: 145, 000 psi
Head Height: 5/64"Head Dia.: 5/16"
Rockwell Hardness: C39 to C44Thread Length: 7/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.