JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8-32 x 7/8" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0562563| Mfr #: 1TKY8

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562563 Mfr #: 1TKY8
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Style: Fully ThreadedSystem of Measurement: Inch
Head Dia.: 5/16"Screw Head Type: Flat
Screw Style: Socket Head Cap ScrewItem: Socket Flat Head Cap Screw
Thread Direction: Right HandRockwell Hardness: C38 to C44
Thread Length: 7/8"Fastener Thread Type: UNC
Drive Size: 3/32"Screw Industry Standards: ASTM F835, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FFastener Finish: Zinc Plated
Length: 7/8"Material Grade: Alloy Steel
Dia./Thread Size: #8-32Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/64"Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 7/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.