JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#8-32 x 9/32" Zinc-Plated Alloy Steel Flat Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1498752| Mfr #: 1TKY5

$7.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1498752 Mfr #: 1TKY5
Screw Style: Socket Head Cap ScrewHead Dia.: 5/16"
Vented Hole Size: Not VentedScrew Head Type: Flat
Thread Style: Fully ThreadedSystem of Measurement: Inch
Item: Socket Flat Head Cap ScrewThread Direction: Right Hand
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Dia./Thread Size: #8-32Thread Dia.: #8
Basic Material: SteelMin. Tensile Strength: 150, 000 psi
Head Height: 5/64"Rockwell Hardness: C38 to C44
Thread Length: 9/32"Drive Size: 3/32"
Screw Industry Standards: ASTM F835, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Zinc PlatedLength: 9/32"
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 9/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9/32 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.