BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.5 x 30 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0342492| Mfr #: 6DY57

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342492 Mfr #: 6DY57
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 20mmDrive Type: Hex Socket
Thread Length: 30mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 30mm
Drive Size: 6mmThread Dia.: M10
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Head Height: 5.5mmScrew Head Type: Flat
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Reviews