M16-2.0 x 45 mm. A2 Stainless Steel Flat Socket Head Cap Screw

VALUE BRAND| Zoro #: G1403595| Mfr #: 6DY76

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403595 Mfr #: 6DY76
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 30mmDrive Type: Hex Socket
Thread Length: 45mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 45mm
Drive Size: 10mmThread Dia.: M16
Dia./Thread Size: M16-2.00Screw Style: Socket Head Cap Screw
Head Height: 7.5mmScrew Head Type: Flat
Basic Material: Stainless SteelCountry of Origin (subject to change): China

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M16-2.00, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 7.5mm, Thread Dia. M16

Reviews