LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M3-0.5 x 10 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1328747| Mfr #: 6DV82

$2.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 10mm
Head Dia.: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328747 Mfr #: 6DV82
Rockwell Hardness: C39 to C44Length: 10mm
Head Dia.: 6mmScrew Style: Socket Head Cap Screw
Drive Size: 2mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 101,500 psi
Fastener Finish: PlainBasic Material: Stainless Steel
Screw Head Type: FlatThread Length: 10mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7991Dia./Thread Size: M3-0.50
Material Grade: A2Head Height: 1.7mm
System of Measurement: MetricThread Dia.: M3
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M3-0.50, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Reviews