Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M4-0.7 x 6 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1444703| Mfr #: 6DV88

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444703 Mfr #: 6DV88
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 8mmDrive Type: Hex Socket
Thread Length: 6mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 6mm
Drive Size: 2.50mmThread Dia.: M4
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Head Height: 2.3mmScrew Head Type: Flat
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 6mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 100

Reviews