SHCS, Flat, A2 SS, M5-0.80x12mm, PK100

VALUE BRAND| Zoro #: G0842021| Mfr #: 6DY12

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 12mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0842021 Mfr #: 6DY12
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 12mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M5-0.80Material Grade: A2
System of Measurement: MetricHead Dia.: 10mm
Head Height: 2.8mmScrew Industry Standards: DIN 7991
Drive Size: 3mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Product Reviews