M5-0.8 x 14 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0387125| Mfr #: 6DY13

$11.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 14mm
Head Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387125 Mfr #: 6DY13
Rockwell Hardness: C39 to C44Length: 14mm
Head Dia.: 10mmScrew Style: Socket Head Cap Screw
Drive Size: 3mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 101,500 psi
Fastener Finish: PlainBasic Material: Stainless Steel
Screw Head Type: FlatThread Length: 14mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7991Dia./Thread Size: M5-0.80
Material Grade: A2Head Height: 2.8mm
System of Measurement: MetricThread Dia.: M5
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 14mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 100

Reviews