Shop Alternate Products
This Product is Discontinued
Zoro Select
1.00mm Metric Socket Flat Head Cap Screw, Plain A2 Stainless Steel, 25 PK (Discontinued)
Mfr # 6DY35
Zoro # G1351357
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.00mm
- Drive Type Hex Socket
- Drive Size 4mm
- Material A2 Stainless Steel