WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, A2 SS, M8-1.25x80mm, PK5

VALUE BRAND| Zoro #: G1258171| Mfr #: 6DY51

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 80mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1258171 Mfr #: 6DY51
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 80mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25Material Grade: A2
System of Measurement: MetricHead Dia.: 16mm
Head Height: 4.4mmScrew Industry Standards: DIN 7991
Drive Size: 5mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 80mm
Thread Dia.: M8Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 80mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 80mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 5

Product Reviews