WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, A4 SS, M4-0.70x10mm, PK100

VALUE BRAND| Zoro #: G1132582| Mfr #: 6DV51

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 10mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1132582 Mfr #: 6DV51
Item: Metric Socket Flat Head Cap ScrewLength: 10mm
Drive Size: 2.50mmDrive Type: Hex Socket
Thread Length: 10mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 8mmHead Height: 2.3mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Material Grade: A4Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 100

Product Reviews