SHCS, Flat, A4 SS, M4-0.70x16mm, PK50

VALUE BRAND| Zoro #: G1397383| Mfr #: 6DV53

$5.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 16mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1397383 Mfr #: 6DV53
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 16mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: A4
System of Measurement: MetricHead Dia.: 8mm
Head Height: 2.3mmScrew Industry Standards: DIN 7991
Drive Size: 2.50mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 16mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 50

Product Reviews