M4-0.7 x 30 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0252323| Mfr #: 6DV56

$3.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M4
Fastener Finish: Plain
Head Height: 2.3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252323 Mfr #: 6DV56
Thread Dia.: M4Fastener Finish: Plain
Head Height: 2.3mmItem: Metric Socket Flat Head Cap Screw
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Thread Length: 30mmBasic Material: Stainless Steel
Drive Size: 2.50mmLength: 30mm
Head Dia.: 8mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.50mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 10

Reviews