SHCS, Flat, A4 SS, M6-1.00x20mm, PK25

VALUE BRAND| Zoro #: G1337366| Mfr #: 6DV66

$5.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Min. Tensile Strength: 101,500 psi
Length: 20mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1337366 Mfr #: 6DV66
Basic Material: Stainless SteelMin. Tensile Strength: 101,500 psi
Length: 20mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M6-1.00Material Grade: A4
System of Measurement: MetricHead Dia.: 12mm
Head Height: 3.3mmScrew Industry Standards: DIN 7991
Drive Size: 4mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 20mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C44Fastener Finish: Plain
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews