M6-1.0 x 40 mm. A4 Stainless Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0897014| Mfr #: 6DV69

$9.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897014 Mfr #: 6DV69
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 12mmDrive Type: Hex Socket
Thread Length: 40mmThread Style: Fully Threaded
Screw Industry Standards: DIN 7991Length: 40mm
Drive Size: 4mmThread Dia.: M6
Dia./Thread Size: M6-1.00Screw Style: Socket Head Cap Screw
Head Height: 3.3mmScrew Head Type: Flat
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 40mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Reviews