WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, A4 SS, M8-1.25x30mm, PK10

VALUE BRAND| Zoro #: G0439564| Mfr #: 6DV74

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 30mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0439564 Mfr #: 6DV74
Item: Metric Socket Flat Head Cap ScrewLength: 30mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 30mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 16mmHead Height: 4.4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M8
Dia./Thread Size: M8-1.25Vented Hole Size: Not Vented
Material Grade: A4Fastener Finish: Plain
Fastener Thread Type: Metric CoarseScrew Industry Standards: DIN 7991
Screw Style: Socket Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A4, M8-1.25, Length 30mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews