WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Flat, Alloy Steel, #6-32x3/8", PK25

VALUE BRAND| Zoro #: G2217993| Mfr #: 1TKY1

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 150,000 psi
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2217993 Mfr #: 1TKY1
Basic Material: SteelMin. Tensile Strength: 150,000 psi
Length: 3/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #6-32Material Grade: Alloy Steel
Head Dia.: 1/4"System of Measurement: Inch
Head Height: 1/8"Screw Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 9/32"
Thread Dia.: #6Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C38 to C44
Fastener Finish: Zinc PlatedTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 9/32 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 9/32 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Product Reviews