M10-1.5 x 100 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2467227| Mfr #: 6DY63

$13.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467227 Mfr #: 6DY63
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Thread Direction: Right HandThread Style: Fully Threaded
Vented Hole Size: Not VentedThread Length: 100mm
Screw Head Type: FlatDrive Size: 6mm
Screw Industry Standards: DIN 7991Length: 100mm
Fastener Finish: PlainItem: Metric Socket Flat Head Cap Screw
Material Grade: A2Basic Material: Stainless Steel
Min. Tensile Strength: 101, 500 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: C39 to C44
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 100mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 100mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.