M10-1.5 x 16 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0897346| Mfr #: 6DY54

$8.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897346 Mfr #: 6DY54
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Length: 16mmItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: DIN 7991Min. Tensile Strength: 101, 500 psi
Material Grade: A2Head Height: 5.5mm
Vented Hole Size: Not VentedHead Dia.: 20mm
Dia./Thread Size: M10-1.50Rockwell Hardness: C39 to C44
Thread Dia.: M10Thread Length: 16mm
Basic Material: Stainless SteelDrive Size: 6mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.