M10-1.5 x 30 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0654771| Mfr #: 182816

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654771 Mfr #: 182816
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 6mm
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
Thread Dia.: M10Thread Style: Fully Threaded
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 150, 800 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: C32 to C39
Thread Length: 30mmLength: 30mm
Screw Industry Standards: DIN 7991Item: Metric Socket Flat Head Cap Screw
Fastener Finish: Black OxideMaterial Grade: Class 10.9
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M10-1.50, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.