M10-1.5 x 50 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1218883| Mfr #: 6DY60

$7.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218883 Mfr #: 6DY60
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedFastener Finish: Plain
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Flat Head Cap Screw
Dia./Thread Size: M10-1.50Thread Dia.: M10
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 5.5mmHead Dia.: 20mm
Rockwell Hardness: C39 to C44Thread Length: 50mm
Screw Industry Standards: DIN 7991Drive Size: 6mm
Material Grade: A2Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.