JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12-1.75 x 20 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1717177| Mfr #: 6DY64

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717177 Mfr #: 6DY64
Fastener Finish: PlainThread Style: Fully Threaded
Drive Type: Hex SocketScrew Head Type: Flat
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Min. Tensile Strength: 101, 500 psiHead Height: 6.5mm
Head Dia.: 24mmRockwell Hardness: C39 to C44
Thread Length: 20mmScrew Industry Standards: DIN 7991
Drive Size: 8mmMaterial Grade: A2
Length: 20mmVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewDia./Thread Size: M12-1.75
Thread Dia.: M12Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 20mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.