M12-1.75 x 25 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1752362| Mfr #: 6DY65

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752362 Mfr #: 6DY65
Thread Style: Fully ThreadedFastener Thread Type: Metric Coarse
Screw Head Type: FlatScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketSystem of Measurement: Metric
Thread Direction: Right HandFastener Finish: Plain
Min. Tensile Strength: 101, 500 psiHead Height: 6.5mm
Head Dia.: 24mmRockwell Hardness: C39 to C44
Thread Length: 25mmScrew Industry Standards: DIN 7991
Drive Size: 8mmMaterial Grade: A2
Length: 25mmVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewDia./Thread Size: M12-1.75
Thread Dia.: M12Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.