M12-1.75 x 40 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2194071| Mfr #: 6DV12

$5.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194071 Mfr #: 6DV12
Rockwell Hardness: C32 to C39Fastener Finish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Metric
Min. Tensile Strength: 150, 800 psiBasic Material: Steel
Head Height: 6.5mmItem: Metric Socket Flat Head Cap Screw
Vented Hole Size: Not VentedDia./Thread Size: M12-1.75
Screw Head Type: FlatFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 7991Thread Style: Fully Threaded
Drive Size: 8mmScrew Style: Socket Head Cap Screw
Head Dia.: 24mmDrive Type: Hex Socket
Thread Dia.: M12Material Grade: Class 10.9
Thread Length: 40mmLength: 40mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.