Shop Alternate Products
This Product is Discontinued
Zoro Select
1.75mm Metric Socket Flat Head Cap Screw, Plain A2 Stainless Steel, 5 PK (Discontinued)
Mfr # 6DY68
Zoro # G0268143
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Drive Type Hex Socket
- Drive Size 8mm
- Material A2 Stainless Steel