JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M12-1.75 x 45 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1956306| Mfr #: 6DV13

$7.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956306 Mfr #: 6DV13
Fastener Thread Type: Metric CoarseScrew Head Type: Flat
System of Measurement: MetricRockwell Hardness: C32 to C39
Head Dia.: 24mmThread Dia.: M12
Screw Style: Socket Head Cap ScrewMaterial Grade: Class 10.9
Fastener Finish: Black OxideVented Hole Size: Not Vented
Basic Material: SteelThread Style: Fully Threaded
Drive Type: Hex SocketMin. Tensile Strength: 150, 800 psi
Drive Size: 8mmHead Height: 6.5mm
Screw Industry Standards: DIN 7991Thread Direction: Right Hand
Dia./Thread Size: M12-1.75Item: Metric Socket Flat Head Cap Screw
Thread Length: 45mmLength: 45mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.