M12-1.75 x 50 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0668157| Mfr #: 6DV14

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668157 Mfr #: 6DV14
Head Height: 6.5mmThread Style: Fully Threaded
Head Dia.: 24mmVented Hole Size: Not Vented
Fastener Finish: Black OxideDia./Thread Size: M12-1.75
Drive Size: 8mmMaterial Grade: Class 10.9
Rockwell Hardness: C32 to C39Screw Head Type: Flat
System of Measurement: MetricScrew Industry Standards: DIN 7991
Min. Tensile Strength: 150, 800 psiThread Direction: Right Hand
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Basic Material: SteelItem: Metric Socket Flat Head Cap Screw
Screw Style: Socket Head Cap ScrewThread Dia.: M12
Thread Length: 50mmLength: 50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.