M12-1.75 x 55 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0884037| Mfr #: 6DV15

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884037 Mfr #: 6DV15
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Thread Direction: Right HandHead Height: 6.5mm
Head Dia.: 24mmRockwell Hardness: C32 to C39
Thread Style: Fully ThreadedScrew Head Type: Flat
Thread Length: 55mmScrew Industry Standards: DIN 7991
Drive Size: 8mmFastener Finish: Black Oxide
Length: 55mmMaterial Grade: Class 10.9
Item: Metric Socket Flat Head Cap ScrewVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 150, 800 psi
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 55mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 55mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.