20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M12-1.75 x 70 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1554655| Mfr #: 6DV17

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554655 Mfr #: 6DV17
Head Height: 6.5mmHead Dia.: 24mm
Min. Tensile Strength: 150, 800 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 8mmDia./Thread Size: M12-1.75
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Thread Dia.: M12
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: DIN 7991
Thread Length: 70mmLength: 70mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M12-1.75, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.