M12-1.75 x 80 mm. A2 Stainless Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2204657| Mfr #: 6DY71

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204657 Mfr #: 6DY71
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Thread Dia.: M12Fastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: A2
Item: Metric Socket Flat Head Cap ScrewVented Hole Size: Not Vented
Basic Material: Stainless SteelMin. Tensile Strength: 101, 500 psi
Head Height: 6.5mmHead Dia.: 24mm
Rockwell Hardness: C39 to C44Thread Style: Fully Threaded
Screw Head Type: FlatThread Length: 80mm
Screw Industry Standards: DIN 7991Drive Size: 8mm
Fastener Finish: PlainLength: 80mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 80mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 80mm, Head Height 6.5mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.