M14-2.0 x 45 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0861357| Mfr #: 6DV23

$8.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861357 Mfr #: 6DV23
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M14-2.00Screw Style: Socket Head Cap Screw
Thread Dia.: M14Basic Material: Steel
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Thread Length: 45mmScrew Head Type: Flat
Drive Size: 10mmScrew Industry Standards: DIN 7991
Length: 45mmFastener Finish: Black Oxide
Item: Metric Socket Flat Head Cap ScrewMaterial Grade: Class 10.9
Vented Hole Size: Not VentedMin. Tensile Strength: 150, 800 psi
Head Height: 7mmHead Dia.: 27mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M14-2.00, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 7mm, Thread Dia. M14, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.