DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

M16-2.0 x 50 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2035643| Mfr #: 6DV31

$10.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035643 Mfr #: 6DV31
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 10mm
Material Grade: Class 10.9Screw Style: Socket Head Cap Screw
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: DIN 7991Length: 50mm
Dia./Thread Size: M16-2.00Thread Dia.: M16
Min. Tensile Strength: 101, 500 psiHead Height: 7.5mm
Head Dia.: 30mmThread Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M16-2.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 7.5mm, Thread Dia. M16, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.