M16-2.0 x 70 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0439293| Mfr #: 6DV32

$14.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439293 Mfr #: 6DV32
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M16-2.00Screw Style: Socket Head Cap Screw
Thread Dia.: M16Fastener Thread Type: Metric Coarse
Thread Direction: Right HandHead Dia.: 30mm
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Vented Hole Size: Not VentedThread Length: 70mm
Screw Head Type: FlatDrive Size: 10mm
Screw Industry Standards: DIN 7991Length: 70mm
Fastener Finish: Black OxideItem: Metric Socket Flat Head Cap Screw
Material Grade: Class 10.9Basic Material: Steel
Min. Tensile Strength: 101, 500 psiHead Height: 7.5mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M16-2.00, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 7.5mm, Thread Dia. M16, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.