M3-0.5 x 16 mm. Black Oxide 10.9 Steel Flat Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1973221| Mfr #: 6DU32

$5.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1973221 Mfr #: 6DU32
Screw Head Type: FlatDrive Type: Hex Socket
System of Measurement: MetricDrive Size: 2mm
Dia./Thread Size: M3-0.50Material Grade: Class 10.9
Screw Style: Socket Head Cap ScrewRockwell Hardness: C32 to C39
Thread Dia.: M3Thread Style: Fully Threaded
Basic Material: SteelFastener Thread Type: Metric Coarse
Thread Direction: Right HandItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: DIN 7991Fastener Finish: Black Oxide
Vented Hole Size: Not VentedMin. Tensile Strength: 150, 800 psi
Head Height: 1.7mmHead Dia.: 6mm
Thread Length: 16mmLength: 16mm
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 10.9, M3-0.50, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.